Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.8mm
Mfr # SF4816JD
Zoro # G3103007
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.80 mm
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Head Dia. 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816JD
- Zoro # G3103007
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | 8.80 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Drill Size | 8.80 mm |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- INNOVATIVE PRODUCTS OF AMERICA AIR COMB FILTR & RADIATOR CLNR 36" (IPA8052)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3"L (57-370)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- Zoro Select Renewable Bushings