Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.7mm
Mfr # SF4812JA
Zoro # G3048389
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 8.70 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Head Material High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812JA
- Zoro # G3048389
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 8.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Inside Dia. | 8.70 mm |
Outside Dia. | 3/4 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB Input Tool, 35 In L (264-020)
- LENOX Hole Saw, Bi-Metal, Dia 1-5/8 (3002626L)
- PRO-GRADE TOOLS T20 Torx Screwdriver (17220)
- VESSEL WOOD-COMPO Screwdriver No.300 +1x75 (300P175)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF4816LK)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Drill Bushings