Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.5mm
Mfr # SF4812IX
Zoro # G3048431
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. 3/4 in
- Material - Machining High Speed Steel
- Head Dia. 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812IX
- Zoro # G3048431
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Size- Decimal | 8.50mm (0.3346) |
Drill Size | 8.50 mm |
Inside Dia. | 8.50 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 3/4 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brite Drill Bit, 2Pk, 3/32 in. (22306)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 007)
- RIDGID Bladed Cutter (T-215)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Drill Bushings