Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.5mm
Mfr # SF3222IX
Zoro # G9743334
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.3346
- Material - Machining High Speed Steel
- Head Dia. 51/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IX
- Zoro # G9743334
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 51/64 in |
Drill Size | 8.50 mm |
Size- Decimal | 8.50mm (0.3346) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 8.50 mm |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- HHIP 1/4 X .472 X .406 X 1-1/16 - 3/4 Taper Spiral Flute Pipe Reamer (2006-2026)
- HHIP 3/16-3/4" JT3 Drill Chuck With Key (3700-0108)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- Zoro Select Drill Bushings