Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.4mm
Mfr # SF4812IV
Zoro # G1831131
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 3/64 in
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812IV
- Zoro # G1831131
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 8.40 mm |
Drill Size | 8.40 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Outside Dia. | 3/4 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZORO SELECT Chucking Reamer, 5.5mm, 6 Flute, HSS (13H723)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- Zoro Select Renewable Bushings