Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.4mm
Mfr # SF3222IV
Zoro # G9743352
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Head Thickness 1/4"
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3222IV
- Zoro # G9743352
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 8.40 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Drill Size | 8.40 mm |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Style MWLNR 16-3D Turning Tool Holder (2025-0163)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Steel 4-40MM Cavaties (8606-3400)
- EREM 5 3/4 in Needle Nose Plier Ergonomic Handle (2411P)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- Zoro Select Drill Bushings