Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.25mm
Mfr # SF4834IS
Zoro # G6271842
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Bushing Type Slip Fixed Renewable Combination
- Overall Length 2 1/8 in
- Material - Machining High Speed Steel
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4834IS
- Zoro # G6271842
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/8 in |
Outside Dia. | 3/4 in |
Inside Dia. | 8.25 mm |
Head Dia. | 1 3/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 8.25 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1/64 in - 0.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADEST)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Drill Bushings