Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.1mm
Mfr # SF4816IP
Zoro # G3103110
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Material 52100 Thru Hardened
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816IP
- Zoro # G3103110
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Inside Dia. | 8.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Drill Size | 8.10 mm |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" 12 Point Long Pattern Combination Wrench (81664)
- KLEIN TOOLS Bubble Level, 3 Vial, 24-Inch (935L)
- MAG-MATE Mag Pickup, w/Release, 15 to 19-1/4 In, 8lb (MM1500EZ)
- STANLEY 40 ft. Tape Measure (33-740L)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- Zoro Select Drill Bushings