Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.1mm
Mfr # SF4812IP
Zoro # G3048477
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material - Machining High Speed Steel
- Head Thickness 1/4"
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812IP
- Zoro # G3048477
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | 8.10 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 8.10 mm |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/64 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA E-Torx Box Wrench Set, 4 Pc. (ST09012SJ)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 2" dia., 1.75" Std (WSS-024)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707TM)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum Welded End Cap (22-519)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- Zoro Select Renewable Bushings