Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.1mm
Mfr # SF3228IP
Zoro # G9741584
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Overall Length 1 3/4 in
- Bushing Type Slip Fixed Renewable Combination
- Head Thickness 1/4"
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IP
- Zoro # G9741584
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. | 1/2 in |
Inside Dia. | 8.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 8.10 mm |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #9 - 0.1960 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet Grinder, 0.4 hp, 20k rpm (12LF281-36)
- AMPCO SAFETY TOOLS Backing Out Hammer, Non-Spark, 1/2 in Dia (H-36FG)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF488LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Renewable Bushings