Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 8.1mm
Mfr # SF3222IP
Zoro # G9743386
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.10 mm
- Head Material High Speed Steel
- Measurement System Metric
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IP
- Zoro # G9743386
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 8.10 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 8.10 mm |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- KEO 1/4 T-Slot Milling Cutter (70140)
- GROZ 3" Steel Tool Maker Vise (35201)
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- Zoro Select Renewable Bushings