Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 80
Mfr # SF206AA
Zoro # G6268823
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF206AA
- Zoro # G6268823
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | #80 |
Inside Dia. | #80 |
Outside Dia. | 5/16 in |
Size- Decimal | #80 (0.0135) |
Head Dia. | 35/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #44 - 0.0860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 0 Stabila Aluminum Type 196 Box Beam Level Set 3 vial (37832)
- YG-1 TOOL CO Carbide Dream Drill (3Xd) - Metric (DH404055)
- PORTER-CABLE 20V MAX* Cordless Compact Hammer Drill Kit (PCC621LB)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- Zoro Select Drill Bushings