Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 8
Mfr # SFT246GB
Zoro # G3094598
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0003 in /+0.0007 in
- Drill Bushing Wall Type Thin Wall
- Size- Decimal #8 (0.1990)
- Material - Machining High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT246GB
- Zoro # G3094598
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Size- Decimal | #8 (0.1990) |
Drill Size | #8 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 5/8 in |
Outside Dia. | 3/8 in |
Inside Dia. | #8 |
Overall Length | 3/8 in |
Size - Decimal | #24 - 0.1520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC (W24-180 MVT)
- FEIN CARBIDE RASP TRI 3-1/8"" (63731001210)
- OSG Straight Flute Hand Tap, 5/8"-24, Plug, 6 Flutes, UNEF (1681300)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/32 (SFT3616JB)
- Zoro Select Renewable Bushings