Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 8
Mfr # SFT245GB
Zoro # G1834327
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Overall Length 5/16 in
- Outside Dia. 3/8 in
- Material 52100 Thru Hardened
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT245GB
- Zoro # G1834327
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 3/8 in |
Inside Dia. | #8 |
Drill Size | #8 |
Size- Decimal | #8 (0.1990) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Head Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #24 - 0.1520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Comb Wrench, 9/16" (12606)
- POWERBUILT 1/4" Drive 12Mm 6Pt Deep Socket (648304)
- POSI LOCK Slide Hammer, 5 Pound (10563)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- Zoro Select Renewable Bushings