Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 8
Mfr # SF328GB
Zoro # G3069739
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Material - Machining High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF328GB
- Zoro # G3069739
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | #8 |
Size- Decimal | #8 (0.1990) |
Inside Dia. | #8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- KLEIN TOOLS Replacement Head for 18-Inch Bolt Cutter (63818)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- DYNABRADE Contact Whl, 1"x3/8"x3/8" (11086)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4816JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 22 (SF325EV)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Renewable Bushings