Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 8
Mfr # SF3228GB
Zoro # G9743246
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal #8 (0.1990)
- Head Material High Speed Steel
- Decimal Equivalent 0.1990
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GB
- Zoro # G9743246
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #8 (0.1990) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 1/2 in |
Inside Dia. | #8 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #8 |
Head Dia. | 51/64 in |
Overall Length | 1 3/4 in |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- VEGA Phillips 2 Power Bit x 6 (1150P2A)
- GARANT 1/4 inch Drive Socket, 12 pt, 9/32 inch (630932 9/32)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- Zoro Select Renewable Bushings