Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 78
Mfr # SF206AD
Zoro # G6268832
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Size- Decimal #78 (0.0160)
- Inside Dia. #78
- Heat Treatment Through Hardened
- Overall Length 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF206AD
- Zoro # G6268832
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #78 (0.0160) |
Inside Dia. | #78 |
Overall Length | 3/8 in |
Drill Size | #78 |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Size - Decimal | #44 - 0.0860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #78
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Flexible Router Guide (FSI-218630)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- WESTWARD 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (53YT74)
- IRWIN Wood Boring Bit, 1-1/2 in. dia., 3/8 Shank (3041021)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 11/64 (SF3216FG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- Zoro Select Drill Bushings