Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/8 In
Mfr # SFT8032NW
Zoro # G6267606
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Concentricity Tolerance .0005" T.I.R. max
- Overall Length 2 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT8032NW
- Zoro # G6267606
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 7/8 in |
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/4 in |
Size- Decimal | 7/8" (0.8750) |
Head Dia. | 1 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #3 - 0.2130 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-Piece Black Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB9)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- DYNABRADE Offset Rotary Buffer 3In Dia. 7 Degree (51402)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1736100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 45/64 (SF6416MU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Drill Bushings