Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/8 In
Mfr # SFT8016NW
Zoro # G6267387
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 7/8" (0.8750)
- Bushing Type Slip Fixed Renewable Combination
- Decimal Equivalent 0.8750
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT8016NW
- Zoro # G6267387
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 7/8" (0.8750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 1 5/8 in |
Outside Dia. | 1 1/4 in |
Inside Dia. | 7/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 in |
Drill Size | 7/8 in |
Size - Decimal | #29 - 0.1360 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0400", Shank Dia.: 1/8" (73040-C4)
- WIDIA Carbide End Milll, 3/8 in. L Cut, Square (4V4507002ST)
- IDEAL Stubby 6-N-1 and Screwdriver 6-N-1 Combo (35-954)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 49/64 (SF6422NE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/32 (SF6422MC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- ZORO SELECT Drill Bushing, SF, Drill Size 11/32 In (SF326JB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- Zoro Select Renewable Bushings