Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/8 In
Mfr # SF8840NW
Zoro # G6279147
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. 7/8 in
- Size- Decimal 7/8" (0.8750)
- Material 52100 Thru Hardened
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8840NW
- Zoro # G6279147
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Drill Size | 7/8 in |
Overall Length | 2 1/2 in |
Head Dia. | 1 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 1-1/16 in - 1.0625 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4320)
- DYNAMIC Tools Impact Adapter 3/4" Female X 1/2" Male (D019710)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Lock Screw (LS2)
- Zoro Select Renewable Bushings