Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.7mm
Mfr # SF4816II
Zoro # G3103147
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7.70 mm
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Drill Size 7.70 mm
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816II
- Zoro # G3103147
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | 7.70 mm |
Drill Size | 7.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Head Dia. | 1 3/64 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 63/64 in. (CTD155)
- DYNABRADE Air Disc Sander, Ind, 0.7 HP, 3 In. (52413)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- ZORO SELECT Stretch Wrap Cutter, Stretch Film, Lightweight Plastic Sheeting 6-1/2" L (5NVZ6)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4012JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- Zoro Select Drill Bushings