Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.7mm
Mfr # SF3212II
Zoro # G3059701
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Head Dia. 51/64 in
- Outside Dia. 1/2 in
- Hardness Rc 62-64
- Head Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212II
- Zoro # G3059701
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Head Dia. | 51/64 in |
Outside Dia. | 1/2 in |
Drill Size | 7.70 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7.70 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Details
Hardness | Rc 62-64 |
Head Thickness | 1/4" |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Measurement System | Metric |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Slip Fixed Renewable Combination |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headed |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Head Type | Yes |
Decimal Equivalent | 0.3032 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- WESTWARD Drum Nut (TTGNBDN01G)
- APEX TOOL GROUP Torsion Bit, SAE, 1/2", Square Drive, PK5 (SZ-24-5PK)
- KO-KEN Socket set Z-series 21 pieces 1/2 Sq. Drive (4285Z)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 35 (SFT168DK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 30 (SFT1610DY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Lock Screw (LS1)
- Zoro Select Drill Bushings