Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.6mm
Mfr # SF4816IG
Zoro # G3103165
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Bushing Head Type Headed
- Head Thickness 1/4"
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4816IG
- Zoro # G3103165
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Overall Length | 1 in |
Head Dia. | 1 3/64 in |
Drill Size | 7.60 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 3/4 in |
Inside Dia. | 7.60 mm |
Size - Decimal | #55 - 0.0520 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Chamfer Router Bit, 1-1/4" Cutting Dia. (40-101)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414MN)
- EVOLUTION 1-3/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC137)
- PFERD 6" Hand File - Smooth Cut (11038)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- Zoro Select Drill Bushings