Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.6mm
Mfr # SF3228IG
Zoro # G9742792
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Inside Dia. 7.60 mm
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Size 7.60 mm
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IG
- Zoro # G9742792
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. | 7.60 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 7.60 mm |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Overall Length | 1 3/4 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 10mm Color coded, Ball end Hex Key, Chrome-plated, Orange (000961610)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80234D2B92745)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 14 X 5, Wood, Short Shank (66-142)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, SF, Drill Size 21/64 (SF326IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- Zoro Select Renewable Bushings