Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.6mm
Mfr # SF3222IG
Zoro # G9743431
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. 1/2 in
- Head Dia. 51/64 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IG
- Zoro # G9743431
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 7.60 mm |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7.60 mm |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Socket Bit x 1 1/2" - 1/2 Sq (338P3SB)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330HT)
- OSG Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (2868300)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (988940)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3234HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- Zoro Select Renewable Bushings