Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/64 In
Mfr # SF2022DJ
Zoro # G6269654
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Head Thickness 1/4"
- Head Dia. 35/64 in
- Size- Decimal 7/64" (0.1094)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF2022DJ
- Zoro # G6269654
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 35/64 in |
Size- Decimal | 7/64" (0.1094) |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Drill Size | 7/64 in |
Inside Dia. | 7/64 in |
Size - Decimal | J - 0.2770 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11/16"x1" HSS Annular Cutter (DWC5-530-166)
- GREENLEE 124Avp Die-Rd (124AVP)
- WRIGHT TOOL Spinner 1/4" Drive Spinner - 6 (2441)
- H & H INDUSTRIAL PRODUCTS J High Speed Steel Adjustable Blade Reamer (1-3/16~1-11/32) (2006-9187)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4812LX)
- Zoro Select Drill Bushings