Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.5mm
Mfr # SF4834IE
Zoro # G6271745
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/4 in
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 7.50 mm
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4834IE
- Zoro # G6271745
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 7.50 mm |
Overall Length | 2 1/8 in |
Size- Decimal | 7.50mm (0.2953) |
Head Dia. | 1 3/64 in |
Inside Dia. | 7.50 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Chisel, 3 In (HS2164)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23148)
- PROTO 1 1/2 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (J15032)
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF3222FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Lock Screw (LSTW2)
- Zoro Select Drill Bushings