Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.5mm
Mfr # SF4812IE
Zoro # G3048547
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headed
- Rockwell Hardness RC 62-64
- Drill Size 7.50 mm
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812IE
- Zoro # G3048547
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 7.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Inside Dia. | 7.50 mm |
Size- Decimal | 7.50mm (0.2953) |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7617-9)
- PROTO Ratcheting Box Wrench, Double Box End (J1196-A)
- TITAN DRILL BIT SET 22 PC TITANIUM (TL11006)
- RIDGID Spring Ring, PK2 (44525)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 12 (SF206FU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- Zoro Select Renewable Bushings