Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.5mm
Mfr # SF3222IE
Zoro # G9743456
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Thickness 1/4"
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Inside Dia. 7.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222IE
- Zoro # G9743456
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Size- Decimal | 7.50mm (0.2953) |
Outside Dia. | 1/2 in |
Drill Size | 7.50 mm |
Overall Length | 1 3/8 in |
Size - Decimal | #5 - 0.2055 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Driver, 1/4", 1.77 to 35.39 in.-lb. (6PAF5)
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR57)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- S & W MANUFACTURING Brass Shrt Plunger, L-E, 1/4-20" (SWB10-4SL)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF6416LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/32 In (SF208CU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- Zoro Select Renewable Bushings