Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.5mm
Mfr # SF3216IE
Zoro # G3058557
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Size- Decimal 7.50mm (0.2953)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3216IE
- Zoro # G3058557
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 7.50mm (0.2953) |
Overall Length | 1 in |
Inside Dia. | 7.50 mm |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 51/64 in |
Drill Size | 7.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 7/32 in - 0.2188 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Digital Angle Measurer 32" (39032)
- TECHNIKS End Mill Holder, CAT40, 16mm Bore Dia. (22971)
- TENG TOOLS M120030-C 1/2" Drive Universal Joint (M120030-C)
- CMT Flush Trim Router Bit, HWM, 1/4 in (806.064.11)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6412LZ)
- Zoro Select Drill Bushings