Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.4mm
Mfr # SF4812IC
Zoro # G3048565
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Head Thickness 1/4"
- Finish High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812IC
- Zoro # G3048565
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Drill Size | 7.40 mm |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7.40 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Head Dia. | 1 3/64 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 30mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5330MCF)
- JONES STEPHENS 10in. Adjustable Wrench, 1-3/16in. Capacity (J40077)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8032)
- JOHNSON LEVEL & TOOL Laser, Grn, Horizontal/Vertical Projection (40-6607)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF3222HG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2016EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SFT8824OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF488LR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF208CY)
- Zoro Select Drill Bushings