Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.4mm
Mfr # SF3228IC
Zoro # G9742835
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Drill Size 7.40 mm
- Head Dia. 51/64 in
- Finish High Speed Steel
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228IC
- Zoro # G9742835
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | 7.40 mm |
Head Dia. | 51/64 in |
Inside Dia. | 7.40 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Lb Dead Blow Hammer (7080-0292)
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- KO-KEN Bit 5mm Hex 150mm 1/4 Hex Drive (121H.150-5)
- GREENLEE Insert Set, Die 3/8 36587 (37187)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- Zoro Select Drill Bushings