Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.4mm
Mfr # SF3212IC
Zoro # G3059756
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3212IC
- Zoro # G3059756
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3/4 in |
Inside Dia. | 7.40 mm |
Head Dia. | 51/64 in |
Drill Size | 7.40 mm |
Details
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Slip Fixed Renewable Combination |
Measurement System | Metric |
Head Thickness | 1/4" |
Finish | High Speed Steel |
Bushing Head Type | Headed |
Material | 52100 Thru Hardened |
Head Type | Yes |
Decimal Equivalent | 0.2913 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Stockade Recip. Saw Versatility Kit (12206)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 27/32 (53654)
- DRILL AMERICA 11/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB11/16)
- ROBERT LARSON CENTER FINDER 9X6"" (800-2875)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8.7mm (SF4834JA)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-3/4 In (SF14434TK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- Zoro Select Drill Bushings