Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 74
Mfr # SF126AH
Zoro # G6268166
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #74 (0.0225)
- Drill Size #74
- Rockwell Hardness RC 62-64
- Inside Dia. #74
- Bushing Type Slip Fixed Renewable Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AH
- Zoro # G6268166
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | #74 (0.0225) |
Drill Size | #74 |
Inside Dia. | #74 |
Overall Length | 3/8 in |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | P - 0.3230 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #74
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Open End Interchangeable Head, 24mm (819952)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/64 (SF3212IU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size Q (SF3212IW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 43 (SFT128CQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- Zoro Select Drill Bushings