Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/32 In
Mfr # SFT248GO
Zoro # G3094388
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/8 in
- Drill Bushing Wall Type Thin Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. 7/32 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT248GO
- Zoro # G3094388
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 7/32 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 7/32" (0.2188) |
Head Dia. | 5/8 in |
Drill Size | 7/32 in |
Overall Length | 1/2 in |
Size - Decimal | #25 - 0.1495 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Handle Axe Mich Wd Sngl Bt36In (34488)
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (27452D2B144445)
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- KIPP Adjustable Handle Size: 1 1/4-20X15, Plastic Green RAL 6032, Comp: Stainless Steel (K0270.1A286X15)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT485LK)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF208FK)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Drill Bushings