Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/32 In
Mfr # SFT2416GO
Zoro # G3094878
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Inside Dia. 7/32 in
- Overall Length 1 in
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2416GO
- Zoro # G3094878
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7/32 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 7/32" (0.2188) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/32 in |
Outside Dia. | 3/8 in |
Head Dia. | 5/8 in |
Size - Decimal | #23 - 0.1540 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.25 HSS Plug Tap and 8.75mm HSS Drill Bit (POUM10X1.25)
- IDEAL Reflex T-5 Stripper (45-415)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9NETH)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 1-1/16 (SF8816PB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- Zoro Select Renewable Bushings