Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/32 In
Mfr # SFT2410GO
Zoro # G3095191
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Head Thickness 1/4"
- Inside Dia. 7/32 in
- Head Material High Speed Steel
- Size- Decimal 7/32" (0.2188)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT2410GO
- Zoro # G3095191
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Drill Size | 7/32 in |
Head Dia. | 5/8 in |
Outside Dia. | 3/8 in |
Size - Decimal | #21 - 0.1590 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- CTA MANUFACTURING $OIL EXTRACTOR 15 LTR (CTA6510)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m20 x 2.5 (T/AB20X2.5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, SF, Drill Size # 4 (SF3212GK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT1612DV)
- Zoro Select Drill Bushings