Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/32 In
Mfr # SF3228GO
Zoro # G9743142
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228GO
- Zoro # G9743142
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Overall Length | 1 3/4 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Inside Dia. | 7/32 in |
Size - Decimal | #50 - 0.0700 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Blower Wheel (BLW-001)
- GEDORE Pliers Set, 3 pcs., Material: GEDORE Special Hardened And Tempered Steel, Drop-Forged (S 8003 TL)
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- ZORO SELECT Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74 (13F617)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/32 In (SFT2416GO)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-45/64 In (SF14440TD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SFT5612LU)
- Zoro Select Drill Bushings