Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/32 In
Mfr # SF3222GO
Zoro # G9743772
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Inside Dia. 7/32 in
- Head Thickness 1/4"
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3222GO
- Zoro # G9743772
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 7/32 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 7/32" (0.2188) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 51/64 in |
Drill Size | 7/32 in |
Size - Decimal | #48 - 0.0760 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX S-Style Wrench Set, SAE, 5 pcs. (9940)
- INTERNAL TOOL Threading Tool, Coated, 0.490 x 0.750 (30-1540-C)
- C.H. HANSON Pivot Square, Aluminum, 11 x 8 In, Holster (3060)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3216IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6422MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 3.2mm (SF2012DW)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Drill Bushings