Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 73
Mfr # SF128AI
Zoro # G6268211
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Heat Treatment Through Hardened
- Drill Size #73
- Head Material High Speed Steel
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF128AI
- Zoro # G6268211
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Drill Size | #73 |
Overall Length | 1/2 in |
Inside Dia. | #73 |
Size- Decimal | #73 (0.0240) |
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- KYOCERA Diamond Turning Insert, Diamond, 4, 1 (DNMG431TKCA6515)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-7 (T/A54967)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF325FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/64 (SFT2010FG)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Lock Screw (LSTW2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- Zoro Select Drill Bushings