Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 73
Mfr # SF126AI
Zoro # G6268175
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Outside Dia. 3/16 in
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF126AI
- Zoro # G6268175
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. | #73 |
Drill Size | #73 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 3/8 in |
Head Dia. | 5/16 in |
Size- Decimal | #73 (0.0240) |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #73
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM F+R , PK3, 3 PK (RBFR126210WT03)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/2" (3004040L)
- RIDGID Nut (31595)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 200 SBA)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SFT365IM)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2416GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- Zoro Select Drill Bushings