Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.2mm
Mfr # SFT2816HY
Zoro # G3083020
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material - Machining High Speed Steel
- Inside Dia. 7.20 mm
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SFT2816HY
- Zoro # G3083020
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7.20 mm |
Head Dia. | 5/8 in |
Outside Dia. | 7/16 in |
Overall Length | 1 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Drill Size | 7.20 mm |
Size - Decimal | 1-1/64 in - 1.0156 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 7.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Jobber Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 #1-#60 (57853)
- MILWAUKEE TOOL 18 in. Quik-Lok 3/8 in. Hex Extension (48-28-2030)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/4 In (SF325HG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6410NC)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- Zoro Select Drill Bushings