Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.2mm
Mfr # SF4812HY
Zoro # G3048580
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Inside Dia. 7.20 mm
- Material - Machining High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF4812HY
- Zoro # G3048580
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7.20 mm |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Drill Size | 7.20 mm |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 3/4 in |
Size - Decimal | W - 0.3860 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Drilling Hammer (82255)
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) (2804-20)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- STANLEY DeWalt Max Fit 11 pc Assorted Ratcheting Screwdriver Set (DWHT68002)
- ZORO SELECT Drill Bushing, SF, Drill Size G (SF3212HL)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size X (SFT408KA)
- Zoro Select Renewable Bushings