Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.2mm
Mfr # SF3228HY
Zoro # G9742853
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Size 7.20 mm
- Head Thickness 1/4"
- Measurement System Metric
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF3228HY
- Zoro # G9742853
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | 7.20 mm |
Overall Length | 1 3/4 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Inside Dia. | 7.20 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #52 - 0.0635 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Benchtop Router Table (RA1181)
- KLEIN TOOLS Flip Impact Socket Set, SAE/Metric, 13 Pc (65239)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445510)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/4" dia. (HS1EL-3/4-82)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- Zoro Select Drill Bushings