Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 72
Mfr # SF125AJ
Zoro # G6268141
product price: $35.25
/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Slip Fixed Renewable Combination
- Measurement System Wire
- Drill Bushing Wall Type Standard Wall
- Head Dia. 5/16 in
- Head Thickness 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF125AJ
- Zoro # G6268141
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Head Dia. | 5/16 in |
Size- Decimal | #72 (0.0250) |
Overall Length | 5/16 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 3/16 in |
Inside Dia. | #72 |
Drill Size | #72 |
Size - Decimal | P - 0.3230 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 7 in. L Hook Bolt (N221-697)
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 10.5mm (SF488KJ)
- Zoro Select Renewable Bushings