Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7.1mm
Mfr # SF3212HV
Zoro # G3059808
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 7.10 mm
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Dia. 51/64 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF3212HV
- Zoro # G3059808
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 7.10 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 51/64 in |
Overall Length | 3/4 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Outside Dia. | 1/2 in |
Drill Size | 7.10 mm |
Details
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Item | Slip-Fixed/Renewable Drill Bushing (SF) |
Bushing Type | Slip Fixed Renewable Combination |
Bushing Head Type | Headed |
Head Material | High Speed Steel |
Head Thickness | 1/4" |
Head Type | Yes |
Decimal Equivalent | 0.2795 |
Bushing Code | SFM |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Metric, 7.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Tool, 1-1/4-8, 1pcs. (87302)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- MAKITA Cordless Sander, 6 7/8 in, 3.6lb (XOB01Z/BL1840BDC2)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- ZORO SELECT Drill Bushing, SF, Drill Size # 22 (SF2012EV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- Zoro Select Renewable Bushings