Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SFT406KQ
Zoro # G3062790
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal 7/16" (0.4375)
- Bushing Head Type Headed
- Hardness Rc 62-64
- Drill Size 7/16 in
- Head Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT406KQ
- Zoro # G3062790
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 7/16" (0.4375) |
Drill Size | 7/16 in |
Head Dia. | 1 in |
Overall Length | 3/8 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/16 in |
Size - Decimal | 5/64 in - 0.0781 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 7/32 (40472)
- DURHAM MFG Welding Rod Cabinet, Assembled, 8-1/2 In.H (921-95)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M6x1.00 (174522)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/16 In (SF4828LX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- Zoro Select Renewable Bushings