Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SF4816KQ
Zoro # G3102611
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 7/16 in
- Outside Dia. 3/4 in
- Head Material High Speed Steel
- Overall Length 1 in
- Head Dia. 1 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4816KQ
- Zoro # G3102611
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Drill Size | 7/16 in |
Outside Dia. | 3/4 in |
Overall Length | 1 in |
Head Dia. | 1 3/64 in |
Inside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size - Decimal | #57 - 0.0430 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- SURTEK PVC pipe cutter 0-1 5/8" (121120)
- WILLIAMS Williams OffSet Box Tubular Wrench, 1-1/8" (1236TOB)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5.5mm (SFT2412GN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8848OR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- Zoro Select Drill Bushings