Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size 7/16 In
Mfr # SF4812KQ
Zoro # G3103585
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Concentricity Tolerance .0003" T.I.R. Max
- Hardness Rc 62-64
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF4812KQ
- Zoro # G3103585
- Country of Origin United Kingdom
- Category Renewable Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 7/16" (0.4375) |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 7/16 in |
Overall Length | 3/4 in |
Head Dia. | 1 3/64 in |
Outside Dia. | 3/4 in |
Drill Size | 7/16 in |
Size - Decimal | #53 - 0.0595 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 24" L 3" Cap. Iron Pipe Wrench (824HD)
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- VERMONT GAGE Plug Gage, No Go Type, 0.0052 in. dia. (141200520)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4010KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT2412GE)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- Zoro Select Renewable Bushings