Shop All Renewable Bushings
Zoro Select
Drill Bushing, Type SF, Drill Size # 70
Mfr # SF126AL
Zoro # G6268184
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. 3/16 in
- Material - Machining High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF126AL
- Zoro # G6268184
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. | 3/16 in |
Inside Dia. | #70 |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/8 in |
Drill Size | #70 |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Head Dia. | 5/16 in |
Size- Decimal | #70 (0.0280) |
Size - Decimal | Q - 0.3320 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #70
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-462 Kangaroo Combo Screed, 4 Foot (82-462)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- BON TOOL Bon 14-839 Rocker Bar, 30" (14-839)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.00mm (C74005)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushg, Type SF, Drill Size 13/64 (SF328GE)
- ZORO SELECT Drill Bushing, SF, Drill Size #21 (SF2012EX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size U (SF4812JN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 11/32 (SF3222JB)
- Zoro Select Renewable Bushings